EM3609
Description
EM3609 AC MOTOR ; 2HP 1760RPM 3PH 60HZ 184 3528M TEFC F1 N
Part # EM3609
BDI # 21433281
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.76
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted