EM3313T
Description
EM3313T GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1
Part # EM3313T
BDI # 127308
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3714T
Description
EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3714T
BDI # 127387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EWDM3714T
Description
EWDM3714T WASHDOWN DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EWDM3714T
BDI # 127708
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3711T
Description
EM3711T GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215T 3728M TEFC F1
Part # EM3711T
BDI # 127383
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3774T
Description
EM3774T GENERAL PURPOSE AC MOTOR ; 10HP 1765RPM 3PH 60HZ 215T 0748M TEFC F1
Part # EM3774T
BDI # 127399
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted