B1245616

Description
B1245616 ; POR 25HP 850RPM MOTOR

BALDOR-RELIANCE

Part # B1245616

BDI # 21794968

Features

Enclosure: DP
Shaft Diameter - Inch: 2.124
Sync RPM: 850
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 33.44

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T40S5502

Description
T40S5502 ; 400HP 1750RPM 500V DC MOTOR

BALDOR-RELIANCE

Part # T40S5502

BDI # 21822098

Features

Enclosure: DP
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY