EM2532T
Description
EM2532T GENERAL PURPOSE MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 4072M OPSB F1
Part # EM2532T
BDI # 127196
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2531T
Description
EM2531T GENERAL PURPOSE MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F1
Part # EM2531T
BDI # 127190
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2531T-8
Description
EM2531T-8 GENERAL PURPOSE MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 4050M OPSB F1
Part # EM2531T-8
BDI # 127193
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2531T-5
Description
EM2531T-5 GENERAL PURPOSE MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 4046M OPSB F1
Part # EM2531T-5
BDI # 127192
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHFM2531T
Description
EHFM2531T GENERAL PURPOSE HVAC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F2
Part # EHFM2531T
BDI # 126947
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
HVAC
Mounting Method:
Foot Mounted