L1307-50
Description
L1307-50 GENERAL AC MOTOR ; .75/.56KW 1450RPM 1PH 50HZ 56 3524LC OPE
Part # L1307-50
BDI # 129373
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted