Page 1 of 4

Next

Compare
IDM2334T-5

COMPARE

IDM2334T-5

Description
IDM2334T-5 INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTAT INV DUTY

BALDOR-RELIANCE

Part # IDM2334T-5

BDI # 128872

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 34.15
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3661T-5

COMPARE

ZDM3661T-5

Description
ZDM3661T-5 VECTOR DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 0628M TEBC F1

BALDOR-RELIANCE

Part # ZDM3661T-5

BDI # 132145

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3665T-5

COMPARE

ZDM3665T-5

Description
ZDM3665T-5 VECTOR DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0640M TEBC F1

BALDOR-RELIANCE

Part # ZDM3665T-5

BDI # 132148

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3774T-5

COMPARE

ZDM3774T-5

Description
ZDM3774T-5 VECTOR DUTY MOTOR ; 48M 4P TEBC HOR 215TC TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM3774T-5

BDI # 132155

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM2333T-5

COMPARE

ZDM2333T-5

Description
ZDM2333T-5 VECTOR DUTY MOTOR ; 44M 4P TEBC HOR 256TC TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM2333T-5

BDI # 132134

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY