L3501-50

COMPARE

L3501-50

Description
L3501-50 GENERAL AC MOTOR ; .33/KW .25 1425RPM 1PH 50HZ 56 3418LC TE

BALDOR-RELIANCE

Part # L3501-50

BDI # 129454

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY