33-2408Z148G1
Description
33-2408Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2408Z148G1
BDI # 20106351
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.394
Sync RPM:
2500
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
10.1
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2598Z148G1
Description
33-2598Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2598Z148G1
BDI # 20106495
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.394
Sync RPM:
2500
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
14.07
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2328Z148G1
Description
33-2328Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z148G1
BDI # 20106303
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2328Z131
Description
33-2328Z131 DC MOTOR ; .33HP 1750RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z131
BDI # 20106302
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2327Z118
Description
33-2327Z118 DC MOTOR ; .25HP 1750RPM DC 42CZ 3320P TENV F1 N
Part # 33-2327Z118
BDI # 20176580
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.41
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face