SPNM3534
Description
SPNM3534 MOTOR, .333HP 1740RPM 3PH 60HZ 56H 3416M TENV F (SMARTCATALOG)
Part # SPNM3534
BDI # 28262274
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPNM3543
Description
SPNM3543 MOTOR, .75HP 1735RPM 3PH 60HZ 56H 3436M TENV F1 (SMARTCATALOG)
Part # SPNM3543
BDI # 28261051
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPNM3539
Description
SPNM3539 MOTOR, 0.5HP 1140RPM 3PH 60HZ 56H 3436M TENV F1 (SMARTCATALOG)
Part # SPNM3539
BDI # 28262275
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPNM3538
Description
SPNM3538 MOTOR, 0.5HP 1725RPM 3PH 60HZ 56H 3420M TENV F1 (SMARTCATALOG)
Part # SPNM3538
BDI # 28261365
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPNM3546
Description
SPNM3546 MOTOR, 1HP 1770RPM 3PH 60HZ 56H 3522M TENV F1 N (SMARTCATALOG)
Part # SPNM3546
BDI # 28262250
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid