CEWDM3546-5
Description
CEWDM3546-5 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # CEWDM3546-5
BDI # 125959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3581T
Description
IDNM3581T INVERTER DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0522M TENV F1
Part # IDNM3581T
BDI # 128907
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.65
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
ENM3546T
Description
ENM3546T AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 3522M TENV F1
Part # ENM3546T
BDI # 21433285
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
CESWDM3546T
Description
CESWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # CESWDM3546T
BDI # 21433181
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEBNM3546-D
Description
VEBNM3546-D AC MOTOR ; 1/.75KWHP 1770 1/MINRPM 3PH 60HZ 56C 352
Part # VEBNM3546-D
BDI # 21433361
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.96
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face