ZDNM2237T
Description
ZDNM2237T VECTOR DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 256TC 0932M TENV
Part # ZDNM2237T
BDI # 132164
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3770T
Description
IDNM3770T INVERTER DUTY MOTOR ; 7.5HP 1760RPM 3PH 60HZ 213TC 0748M TENV
Part # IDNM3770T
BDI # 128914
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.4
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
IDNM2237T
Description
IDNM2237T INVERTER DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 254TC 0932M TENV
Part # IDNM2237T
BDI # 128900
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.05
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
ZDWNM22937T
Description
ZDWNM22937T VECTOR DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV
Part # ZDWNM22937T
BDI # 132229
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty or Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDWNM22937T
Description
IDWNM22937T INVERTER DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV
Part # IDWNM22937T
BDI # 128958
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted