33-2594Z148G1
Description
33-2594Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F2 N
Part # 33-2594Z148G1
BDI # 20176621
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
13.33
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F2 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F2 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.5
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
63.5
Overall Length - Inch:
41.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
F2 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.624
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
41.25
Overall Length - Inch:
27.25
Current:
DC
Voltage:
240
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
F2 Face