CDP3430-V12
Description
CDP3430-V12 GENERAL PURPOSE DC MOTOR ; .5HP 1800RPM DC 56C 3420P TENV 12V
Part # CDP3430-V12
BDI # 125589
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.1
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3440-V12
Description
CDP3440-V12 GENERAL PURPOSE DC MOTOR ; .75HP 1800RPM DC 56C 3430P TEFC F1
Part # CDP3440-V12
BDI # 125593
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3420-V12
Description
CDP3420-V12 GENERAL PURPOSE DC MOTOR ; .33HP 1800RPM DC 56C 3416P TENV F1
Part # CDP3420-V12
BDI # 125587
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3410-V12
Description
CDP3410-V12 GENERAL PURPOSE DC MOTOR ; .25HP 1800RPM DC 56C 3416P TENV F1
Part # CDP3410-V12
BDI # 125585
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid