419904050A
Description
419904050A MOTOR BRUSH ; .394 X .787 X 1.000
Part # 419904050A
BDI # 21505539
EM3546T-57
Description
EM3546T-57 GENERAL AC MOTOR ; 1/.75KWHP 1470RPM 3PH 50HZ 143T 3520M TE
Part # EM3546T-57
BDI # 21812239
EM4104T-58
Description
EM4104T-58 GENERAL AC MOTOR ; 30HP 1470RPM 3PH 50HZ 286T 1064M TEFC F1
Part # EM4104T-58
BDI # 21812339
CEM3546
Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # CEM3546
BDI # 125764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted