VHECP3660T

COMPARE

VHECP3660T

Description
VHECP3660T PUMP MOTOR ; 3HP 3500RPM 3PH 60HZ 182 HP 0623M TEFC F

BALDOR-RELIANCE

Part # VHECP3660T

BDI # 130968

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.18
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY