VEJMM3714T
Description
VEJMM3714T PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3752M TEFC F
Part # VEJMM3714T
BDI # 130860
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
22.4
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
JML1510T
Description
JML1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
Part # JML1510T
BDI # 129060
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
EJMM3711T
Description
EJMM3711T PUMP MOTOR ; 10HP 3490RPM 3PH 60HZ 215JM 3728M TEFC F
Part # EJMM3711T
BDI # 127063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
JMEWDM3711T
Description
JMEWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
Part # JMEWDM3711T
BDI # 21433311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
EJMM3714T
Description
EJMM3714T PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3752M TEFC F
Part # EJMM3714T
BDI # 127064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted