ZDM4103T
Description
ZDM4103T VECTOR DUTY MOTOR ; 54M 4P TEBC HOR 284T TSTATS VECTOR
Part # ZDM4103T
BDI # 132158
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
EM4103T-8
Description
EM4103T-8 GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T-8
BDI # 127407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECTM4103T
Description
ECTM4103T COOLING TOWER MOTOR ; 25 AIR OVERHP 1775RPM 3PH 60HZ 284T 1054
Part # ECTM4103T
BDI # 126903
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM2531T
Description
EM2531T GENERAL PURPOSE MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F1
Part # EM2531T
BDI # 127190
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84103T-4
Description
ECP84103T-4 SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 1056M TEFC F1
Part # ECP84103T-4
BDI # 126811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted