Page 1 of 2

Next

Compare
EFM2547T

COMPARE

EFM2547T

Description
EFM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2

BALDOR-RELIANCE

Part # EFM2547T

BDI # 126924

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2540T

COMPARE

EM2540T

Description
EM2540T GENERAL PURPOSE MOTOR ; 40HP 1180RPM 3PH 60HZ 364T 4278M OPSB F1

BALDOR-RELIANCE

Part # EM2540T

BDI # 127214

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4308T

COMPARE

EM4308T

Description
EM4308T GENERAL PURPOSE AC MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC

BALDOR-RELIANCE

Part # EM4308T

BDI # 127441

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4314T

COMPARE

EM4314T

Description
EM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F

BALDOR-RELIANCE

Part # EM4314T

BDI # 127445

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2547T

COMPARE

EM2547T

Description
EM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F1

BALDOR-RELIANCE

Part # EM2547T

BDI # 127228

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY