ECP4413T-4
Description
ECP4413T-4 SEVERE DUTY MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS A4478M TEFC
Part # ECP4413T-4
BDI # 126711
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84413T-4
Description
ECP84413T-4 SEVERE DUTY MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS TEFC F1
Part # ECP84413T-4
BDI # 126871
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
SPM4413T-4
Description
SPM4413T-4 MOTOR ; 150HP 3575RPM 3PH 60HZ 445TS A44078M TEF
Part # SPM4413T-4
BDI # 28373096
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
XT31502TS-4
Description
XT31502TS-4 AC MOTOR, 150HP 3570RPM 3PH 60HZ 445TS A4478M TEFC (SMARTCATALOG)
Part # XT31502TS-4
BDI # 26354438
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted