34-5960-3865
Description
34-5960-3865 DC MOTOR ; 1.0HP 1750RPM DC 56 3435P TEFC F1 N
Part # 34-5960-3865
BDI # 20104195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face