Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
39.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D5530R
Description
D5530R SHUNT WOUND DC MOTOR ; 30 1750/2300 LC2812ATZ TEFC 500V
Part # D5530R
BDI # 126495
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face