Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
45.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
CXT3152T-210
Description
CXT3152T-210 AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215TC 0750M TEFC
Part # CXT3152T-210
BDI # 26362950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
XT3104T
Description
XT3104T AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # XT3104T
BDI # 26355003
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.68
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base