VHECP4106T
Description
VHECP4106T PUMP MOTOR ; 20HP 3540RPM 3PH 60HZ 256HP 0944M TEFC
Part # VHECP4106T
BDI # 130978
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor
Mounting Method:
P-Base
ECTM4102T
Description
ECTM4102T AC MOTOR ; 20 AIR OVERHP 1180RPM 3PH 60HZ 286T 1054
Part # ECTM4102T
BDI # 126902
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
D2020R-BV
Description
D2020R-BV DC MOTOR ; 20HP 1750RPM DC 2113ATZ DPG-FV
Part # D2020R-BV
BDI # 126366
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
ECP4102T-5
Description
ECP4102T-5 SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1062M TEFC F1
Part # ECP4102T-5
BDI # 126656
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EHM2515T
Description
EHM2515T GENERAL PURPOSE HVAC MOTOR ; 20HP 1765RPM 3PH 60HZ 256T 3948M OPSB F1
Part # EHM2515T
BDI # 126966
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
HVAC
Mounting Method:
Foot Mounted