EM4106T-5
Description
EM4106T-5 GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1
Part # EM4106T-5
BDI # 127415
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP82334T-5
Description
ECP82334T-5 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1
Part # ECP82334T-5
BDI # 126766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
IDM2334T-5
Description
IDM2334T-5 INVERTER DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTAT INV DUTY
Part # IDM2334T-5
BDI # 128872
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.15
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
ECP2334T-5
Description
ECP2334T-5 SEVERE DUTY MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1
Part # ECP2334T-5
BDI # 126595
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4102T-5
Description
ECP4102T-5 SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1062M TEFC F1
Part # ECP4102T-5
BDI # 126656
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted