D5060R-BV
Description
D5060R-BV SHUNT WOUND DC MOTOR ; 60HP 1750RPM DC 2512ATZ DPG-FV
Part # D5060R-BV
BDI # 126464
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face