36R604N176G1
Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ
Part # 36R604N176G1
BDI # 21545293
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.984
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24.994
Overall Length - Inch:
16.36
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
35E1202M492G1
Description
35E1202M492G1 MULTI PHASE AC MOTOR ; POR 0.75KW 1760RPM 3PH 60HZ D90SZ TEFC
Part # 35E1202M492G1
BDI # 21545328
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.61
Base to Center of Shaft - Millimeter:
89.916
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
B3 Face | Rigid