SSGHF5026AH
Description
SSGHF5026AH WORM GEAR SPEED REDUCER ; RA 56C 50:1 RATIO WORM GEAR
Part # SSGHF5026AH
BDI # 130595
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Without Bushing | Standard Bore 1-7/16 | Standard and Maximum Bore Requires No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.9