B400115

Description
B400115 ; POR 1750RPM 15HP DC MOTOR

BALDOR-RELIANCE

Part # B400115

BDI # 21799244

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B455571

Description
B455571 ; POR 30HP 3500RPM DC MOTOR

BALDOR-RELIANCE

Part # B455571

BDI # 21803974

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.625
Sync RPM: 3500
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28.37

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B409016

Description
B409016 ; POR 2500RPM 30HP DC MOTOR

BALDOR-RELIANCE

Part # B409016

BDI # 21799944

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.875
Sync RPM: 2500
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 28.38

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY