EM2524T
Description
EM2524T GENERAL PURPOSE MOTOR ; 15HP 1180RPM 3PH 60HZ 284T 4038M OPSB F1
Part # EM2524T
BDI # 127188
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4403T
Description
ECP4403T SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
Part # ECP4403T
BDI # 126704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ZDM4100T
Description
ZDM4100T VECTOR DUTY MOTOR ; 46M 6P TEBC HOR 284T TSTATS VECTOR
Part # ZDM4100T
BDI # 132156
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM3556
Description
CEWDM3556 WASHDOWN DUTY MOTOR ; 1HP 1170RPM 3PH 60HZ 56C 3526M TEFC F1 N
Part # CEWDM3556
BDI # 125966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP4404T-4
Description
ECP4404T-4 SEVERE DUTY MOTOR ; 75HP 1185RPM 3PH 60HZ 405T A4072M TEFC F
Part # ECP4404T-4
BDI # 126530
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted