RA1032

COMPARE

RA1032

Description
RA1032 BEVEL GEAR SPEED REDUCER ; 2 TO 1 RATIO

BOSTON GEAR

Part # 49423

BDI # 170386

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 6.03
Overall Width - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY