RA1031

COMPARE

RA1031

Description
RA1031 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO

BOSTON GEAR

Part # 49422

BDI # 170385

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 6.03
Overall Width - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY