F221D-PH-10-B5-H1
Description
F221D-PH-10-B5-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # 58186
BDI # 175077
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5