FWA726-1200-B5-G
Description
FWA726-1200-B5-G WORM SPEED REDUCER ; POR NON RET 2.62" PD 1200:1 56C L O/P
Part # 52361
BDI # 171715
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338880
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66