F718-25-B5-J
Description
F718-25-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51938
BDI # 171451
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343552
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44