F726-50-B5-G
Description
F726-50-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52047
BDI # 171560
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343679
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F721-50-B5-G
Description
F721-50-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51975
BDI # 171488
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343598
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06