SF718-30-B5-G
Description
SF718-30-B5-G WORM SPEED REDUCER ; NON-RETURNABLE 5/8" I/P 1-1/8" O/P
Part # 14340
BDI # 163056
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
HF724-20-B7-H-P20
Description
HF724-20-B7-H-P20 WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE SINGLE
Part # 59058
BDI # 175333
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344037
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44