F718-25-B5-J

COMPARE

F718-25-B5-J

Description
F718-25-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 51938

BDI # 171451

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343552
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY