F713-20-B5-G
Description
F713-20-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51879
BDI # 171393
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343487
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065