F715-5-B5-G
Description
F715-5-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51894
BDI # 171407
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343529
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
F713-30-B5-G
Description
F713-30-B5-G WORM SPEED REDUCER ; NON RETURNABLE RA 56C SINGLEUCTION
Part # 51885
BDI # 1402380
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343493
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065