F713-30-B5-G

COMPARE

F713-30-B5-G

Description
F713-30-B5-G WORM SPEED REDUCER ; NON RETURNABLE RA 56C SINGLEUCTION

BOSTON GEAR

Part # 51885

BDI # 1402380

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343493
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : Available to order
Loading Price
QTY