ST-1 7/16
Description
ST-1 7/16 FLANGED BLOCK BALL BEARING ; NON RETURNABLE
Part # 64735
BDI # 176208
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
26.187
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
31.75
Coupling Type:
Jaw Coupling
XL3-1 1/4S
Description
XL3-1 1/4S FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 3-BOLT
Part # 64569
BDI # 176111
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.981
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
3 Bolt Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
3
XL2-5/8
Description
XL2-5/8 FLANGED BLOCK BALL BEARING ; 0.625" IDX2-1/2" BOLT C2C 2-BOLT
Part # 64548
BDI # 176092
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
21.819
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2