F726-40-B5-G
Description
F726-40-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 52044
BDI # 171557
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343673
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F718B-40K-B5-G1
Description
F718B-40K-B5-G1 WORM SPEED REDUCER ; NON RETURNABLE H01567 30275284
Part # H01567
BDI # 21527446
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F721-40-B5-G
Description
F721-40-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51972
BDI # 171485
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343595
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06