F715-15-B5-J
Description
F715-15-B5-J WORM SPEED REDUCER ; SOLID SHAFT SINGLEUCTION
Part # 51905
BDI # 171418
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343513
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
F721-15-B5-J
Description
F721-15-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51962
BDI # 171475
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343579
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06