F726-40-B5-J
Description
F726-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 52046
BDI # 171559
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343675
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F721-40-B5-J
Description
F721-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51974
BDI # 171487
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343597
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
F724-40-B5-J
Description
F724-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52007
BDI # 171520
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343636
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
F718-40-B5-J
Description
F718-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51944
BDI # 171457
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343558
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44