F721-30-B5-J

COMPARE

F721-30-B5-J

Description
F721-30-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51971

BDI # 171484

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343594
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY

COMPARE

UJNL 16-16

Description
UJNL 16-16 UNIVERSAL JOINT ; STEEL

BOSTON GEAR

Part # 17354

BDI # 164160

Price Inventory : Available to order
Loading Price
QTY
XL2-1 1/16

COMPARE

XL2-1 1/16

Description
XL2-1 1/16 FLANGED BLOCK BALL BEARING ; NON RETURNABLE 2-BOLT

BOSTON GEAR

Part # 64553

BDI # 176096

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.981
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Ductile Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 90
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
F715-20-B5-G

COMPARE

F715-20-B5-G

Description
F715-20-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51906

BDI # 171419

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343514
Mounting Method: Direct Mounted
Overall Length - Inch: 7.065

Price Inventory : Available to order
Loading Price
QTY
UJNL 16-20

COMPARE

UJNL 16-20

Description
UJNL 16-20 UNIVERSAL JOINT ; 5-1/2" LG 2"X2-1/4" OD STEEL

BOSTON GEAR

Part # 17360

BDI # 164163

Price Inventory : Available to order
Loading Price
QTY