F715-20-B5-G

COMPARE

F715-20-B5-G

Description
F715-20-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 51906

BDI # 171419

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343514
Mounting Method: Direct Mounted
Overall Length - Inch: 7.065

Price Inventory : Available to order
Loading Price
QTY