F724-15-B7-G
Description
F724-15-B7-G WORM SPEED REDUCER ; SOLID SHAFT SINGLEUCTION
Part # 51990
BDI # 171503
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343613
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
Features
Inch - Metric:
Inch
Other Features:
Cast Iron
Part Type:
Universal Horizontal Base Kit
F732-20E-B7-J
Description
F732-20E-B7-J WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52061
BDI # 171574
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343756
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5