F732-60E-B7-J
Description
F732-60E-B7-J WORM SPEED REDUCER ; NON RETURNABLE
Part # F732-60E-B7-J
BDI # 171598
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06