NF60

COMPARE

NF60

Description
NF60 SPUR GEAR ; 10DP 60T 14.5DEG PA 6" PD 1" FW 7/8" ID

BOSTON GEAR

Part # 10334

BDI # 161341

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Spoke Style | Type D | Minimum Bore 7/8
Global Part Number GPN: 667609
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY