CSSC37-24
Description
CSSC37-24 CLAMPING COLLAR ; 3/8"-24 THRD BORE 1-1/16" OD 5/16" W
Part # 49270
BDI # 170339
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
3/8-24
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Width - Inch:
0.313
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
12.7
Width - Inch:
0.375
CSSC100
Description
CSSC100 CLAMPING COLLAR ; 1" IDX2" ODX1/2" W STAINLESS
Part # 49108
BDI # 170238
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
25.4
Width - Inch:
0.5
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
9.525
Width - Inch:
0.313
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
19.05
Other Features:
Zinc Plated